Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 30" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0440172
  • Mfr #: TKB30RNDMW44GY
No Product Image Available
$720.73
  • Includes: (1) Breakroom Table; (4) Zeng Chairs
  • Color: Mocha Walnut; Gray
  • Item: Breakroom Table
See full product details
This item ships free.

Kobe #TKB30RNDMW44GY Specifications

  • Zoro #: G0440172
  • Mfr #: TKB30RNDMW44GY
Includes: (1) Breakroom Table; (4) Zeng Chairs Color: Mocha Walnut; Gray
Item: Breakroom Table Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Frame Material: Tubular Steel Type: Breakroom Table
Width: 30" Height: 29"
Depth: 30" Shape: Round
Tabletop Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,30",Rnd Breakroom Table,4 Zeng Chrs

Reviews of Kobe #TKB30RNDMW44GY