Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Round Breakroom Table , 30" X 29" , Cherry

  • Zoro #: G0440032
  • Mfr #: TKB30RNDCH44BE
No Product Image Available
$515.14
  • Item: Breakroom Table
  • Shape: Round
  • Width: 30"
See full product details
This item ships free.

Kobe #TKB30RNDCH44BE Specifications

  • Zoro #: G0440032
  • Mfr #: TKB30RNDCH44BE
Item: Breakroom Table Shape: Round
Width: 30" Height: 29"
Tabletop Color: Cherry Frame Material: Tubular Steel
Includes: (1) Breakroom Table; (4) Zeng Chairs Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Type: Breakroom Table Depth: 30"
Color: Cherry; Blue Series: Kobe
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,30 In.,Rnd Breakroom Table,4 Zeng Chrs

Reviews of Kobe #TKB30RNDCH44BE