Kobe

Round Breakroom Table, 30" W, 29" H, Cherry

Key Features
  • Item: Breakroom Table
  • Shape: Round
  • Width: 30"
  • Height: 29"
  • Tabletop Color: Cherry
  • Frame Material: Tubular Steel
  • Depth: 30"
  • Type: Breakroom Table
See full product details
$586.99
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Kobe #TKB30RNDCH47GY Specifications

  • Item: Breakroom Table
  • Shape: Round
  • Width: 30"
  • Height: 29"
  • Tabletop Color: Cherry
  • Frame Material: Tubular Steel
  • Depth: 30"
  • Type: Breakroom Table
  • Color: Cherry; Gray
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Country of Origin (subject to change): China

Description

Kobe,30 In.,Rnd Breakroom Table,4 M Chrs

Reviews of Kobe #TKB30RNDCH47GY

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.