Skip to Main Content
customer-service Help
Kobe

Round Breakroom Table , 30" X 29" , Mocha Walnut

Feedback Help us improve our product images
$412.74
  • Item: Breakroom Table
  • Shape: Round
  • Width: 30"
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Total: $412.74

Kobe #TKB30RNDMW47BK Specifications

  • Item: Breakroom Table
  • Shape: Round
  • Width: 30"
  • Height: 29"
  • Tabletop Color: Mocha Walnut
  • Frame Material: Tubular Steel
  • Type: Breakroom Table
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Depth: 30"
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Color: Mocha Walnut; Black
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,30",Rnd Breakroom Table,4 M Chrs

Reviews of Kobe #TKB30RNDMW47BK