Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Beige Tabletop

  • Zoro #: G0440857
  • Mfr #: TKB36RNDBE44GY
No Product Image Available
$744.84
  • Item: Breakroom Table
  • Color: Beige; Gray
  • Width: 36"
See full product details
This item ships free.

Kobe #TKB36RNDBE44GY Specifications

  • Zoro #: G0440857
  • Mfr #: TKB36RNDBE44GY
Item: Breakroom Table Color: Beige; Gray
Width: 36" Frame Material: Tubular Steel
Shape: Round Depth: 36"
Type: Breakroom Table Includes: (1) Breakroom Table; (4) Zeng Chairs
Height: 29" Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Tabletop Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,36",Rnd Breakroom Table,4 Zeng Chrs

Reviews of Kobe #TKB36RNDBE44GY