Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Beige Tabletop

  • Zoro #: G0440507
  • Mfr #: TKB36RNDBE47BE
No Product Image Available
$667.59
  • Frame Material: Tubular Steel
  • Shape: Round
  • Height: 29"
See full product details
This item ships free.

Kobe #TKB36RNDBE47BE Specifications

  • Zoro #: G0440507
  • Mfr #: TKB36RNDBE47BE
Frame Material: Tubular Steel Shape: Round
Height: 29" Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Item: Breakroom Table Type: Breakroom Table
Width: 36" Includes: (1) Breakroom Table; (4) M Chairs
Depth: 36" Color: Beige; Blue
Tabletop Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,36",Rnd Breakroom Table,4 M Chrs

Reviews of Kobe #TKB36RNDBE47BE