Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Cherry Tabletop

  • Zoro #: G0440942
  • Mfr #: TKB36RNDCH44GY
No Product Image Available
$744.84
  • Frame Material: Tubular Steel
  • Includes: (1) Breakroom Table; (4) Zeng Chairs
  • Type: Breakroom Table
See full product details
This item ships free.

Kobe #TKB36RNDCH44GY Specifications

  • Zoro #: G0440942
  • Mfr #: TKB36RNDCH44GY
Frame Material: Tubular Steel Includes: (1) Breakroom Table; (4) Zeng Chairs
Type: Breakroom Table Item: Breakroom Table
Height: 29" Depth: 36"
Width: 36" Shape: Round
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Color: Cherry; Gray
Tabletop Color: Cherry Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,36",Rnd Breakroom Table,4 Zeng Chrs

Reviews of Kobe #TKB36RNDCH44GY