Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Cherry Tabletop

  • Zoro #: G0440358
  • Mfr #: TKB36RNDCH47BE
No Product Image Available
$667.59
  • Color: Cherry; Blue
  • Depth: 36"
  • Includes: (1) Breakroom Table; (4) M Chairs
See full product details
This item ships free.

Kobe #TKB36RNDCH47BE Specifications

  • Zoro #: G0440358
  • Mfr #: TKB36RNDCH47BE
Color: Cherry; Blue Depth: 36"
Includes: (1) Breakroom Table; (4) M Chairs Height: 29"
Type: Breakroom Table Width: 36"
Shape: Round Item: Breakroom Table
Frame Material: Tubular Steel Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Tabletop Color: Cherry Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,36",Rnd Breakroom Table,4 M Chrs

Reviews of Kobe #TKB36RNDCH47BE