Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Gray Tabletop

  • Zoro #: G0440872
  • Mfr #: TKB36RNDGY29BK
No Product Image Available
$633.62
  • Color: Gray; Black
  • Shape: Round
  • Includes: (1) Breakroom Table; (4) Restaurant Chairs
See full product details
This item ships free.

Kobe #TKB36RNDGY29BK Specifications

  • Zoro #: G0440872
  • Mfr #: TKB36RNDGY29BK
Color: Gray; Black Shape: Round
Includes: (1) Breakroom Table; (4) Restaurant Chairs Width: 36"
Depth: 36" Item: Breakroom Table
Frame Material: Tubular Steel Type: Breakroom Table
Height: 29" Material: Thermal Fused Melamine Laminate (Table Top)
Tabletop Color: Gray Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,36",Rnd Breakroom Table,4 Rest Chrs

Reviews of Kobe #TKB36RNDGY29BK