Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Mahogany Tabletop

  • Zoro #: G0440592
  • Mfr #: TKB36RNDMH47BY
No Product Image Available
$667.59
  • Height: 29"
  • Frame Material: Tubular Steel
  • Depth: 36"
See full product details
This item ships free.

Kobe #TKB36RNDMH47BY Specifications

  • Zoro #: G0440592
  • Mfr #: TKB36RNDMH47BY
Height: 29" Frame Material: Tubular Steel
Depth: 36" Width: 36"
Shape: Round Color: Mahogany; Burgundy
Includes: (1) Breakroom Table; (4) M Chairs Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Type: Breakroom Table Item: Breakroom Table
Tabletop Color: Mahogany Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,36",Rnd Breakroom Table,4 M Chrs

Reviews of Kobe #TKB36RNDMH47BY