Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 36" W 29" H, Maple Tabletop

  • Zoro #: G0441082
  • Mfr #: TKB36RNDPL44BK
No Product Image Available
$744.84
  • Depth: 36"
  • Item: Breakroom Table
  • Width: 36"
See full product details
This item ships free.

Kobe #TKB36RNDPL44BK Specifications

  • Zoro #: G0441082
  • Mfr #: TKB36RNDPL44BK
Depth: 36" Item: Breakroom Table
Width: 36" Type: Breakroom Table
Shape: Round Height: 29"
Color: Maple; Black Includes: (1) Breakroom Table; (4) Zeng Chairs
Frame Material: Tubular Steel Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Tabletop Color: Maple Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,36",Rnd Breakroom Table,4 Zeng Chrs

Reviews of Kobe #TKB36RNDPL44BK