Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Round Breakroom Table , 36" X 29" , Mahogany

  • Zoro #: G0440988
  • Mfr #: TKB36RNDMH44BK
No Product Image Available
$524.39
  • Item: Breakroom Table
  • Shape: Round
  • Width: 36"
See full product details
This item ships free.

Kobe #TKB36RNDMH44BK Specifications

  • Zoro #: G0440988
  • Mfr #: TKB36RNDMH44BK
Item: Breakroom Table Shape: Round
Width: 36" Height: 29"
Tabletop Color: Mahogany Frame Material: Tubular Steel
Type: Breakroom Table Color: Mahogany; Black
Depth: 36" Includes: (1) Breakroom Table; (4) Zeng Chairs
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,36",Rnd Breakroom Table,4 Zeng Chrs

Reviews of Kobe #TKB36RNDMH44BK