Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 42" W 29" H, Beige Tabletop

  • Zoro #: G0441889
  • Mfr #: TKB42RNDBE47BE
No Product Image Available
$688.66
  • Shape: Round
  • Frame Material: Tubular Steel
  • Width: 42"
See full product details
This item ships free.

Kobe #TKB42RNDBE47BE Specifications

  • Zoro #: G0441889
  • Mfr #: TKB42RNDBE47BE
Shape: Round Frame Material: Tubular Steel
Width: 42" Type: Breakroom Table
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Includes: (1) Breakroom Table; (4) M Chairs
Depth: 42" Item: Breakroom Table
Color: Beige; Blue Height: 29"
Tabletop Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,42",Rnd Breakroom Table,4 M Chrs

Reviews of Kobe #TKB42RNDBE47BE