Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 42" W 29" H, Cherry Tabletop

  • Zoro #: G0442257
  • Mfr #: TKB42RNDCH44BE
No Product Image Available
$765.91
  • Height: 29"
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
  • Includes: (1) Breakroom Table; (4) Zeng Chairs
See full product details
This item ships free.

Kobe #TKB42RNDCH44BE Specifications

  • Zoro #: G0442257
  • Mfr #: TKB42RNDCH44BE
Height: 29" Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Includes: (1) Breakroom Table; (4) Zeng Chairs Series: Kobe
Width: 42" Depth: 42"
Shape: Round Color: Cherry; Blue
Item: Breakroom Table Type: Breakroom Table
Frame Material: Tubular Steel Tabletop Color: Cherry
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,42",Rnd Breakroom Table,4 Zeng Chrs

Reviews of Kobe #TKB42RNDCH44BE