Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 42" W 29" H, Mahogany Tabletop

  • Zoro #: G0441992
  • Mfr #: TKB42RNDMH47GY
No Product Image Available
$688.66
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Item: Breakroom Table
  • Depth: 42"
See full product details
This item ships free.

Kobe #TKB42RNDMH47GY Specifications

  • Zoro #: G0441992
  • Mfr #: TKB42RNDMH47GY
Includes: (1) Breakroom Table; (4) M Chairs Item: Breakroom Table
Depth: 42" Width: 42"
Shape: Round Type: Breakroom Table
Height: 29" Frame Material: Tubular Steel
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Color: Mahogany; Gray
Tabletop Color: Mahogany Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,42",Rnd Breakroom Table,4 M Chrs

Reviews of Kobe #TKB42RNDMH47GY