Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 42" W 29" H, Maple Tabletop

  • Zoro #: G0442053
  • Mfr #: TKB42RNDPL47BY
No Product Image Available
$688.66
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Depth: 42"
  • Includes: (1) Breakroom Table; (4) M Chairs
See full product details
This item ships free.

Kobe #TKB42RNDPL47BY Specifications

  • Zoro #: G0442053
  • Mfr #: TKB42RNDPL47BY
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Depth: 42"
Includes: (1) Breakroom Table; (4) M Chairs Item: Breakroom Table
Height: 29" Width: 42"
Color: Maple; Burgundy Frame Material: Tubular Steel
Type: Breakroom Table Shape: Round
Tabletop Color: Maple Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,42",Rnd Breakroom Table,4 M Chrs

Reviews of Kobe #TKB42RNDPL47BY