Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 42" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0442029
  • Mfr #: TKB42RNDMW47BK
No Product Image Available
$688.66
  • Type: Breakroom Table
  • Item: Breakroom Table
  • Width: 42"
See full product details
This item ships free.

Kobe #TKB42RNDMW47BK Specifications

  • Zoro #: G0442029
  • Mfr #: TKB42RNDMW47BK
Type: Breakroom Table Item: Breakroom Table
Width: 42" Depth: 42"
Frame Material: Tubular Steel Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Includes: (1) Breakroom Table; (4) M Chairs Color: Mocha Walnut; Black
Height: 29" Shape: Round
Tabletop Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,42",Rnd Breakroom Table,4 M Chrs

Reviews of Kobe #TKB42RNDMW47BK