Skip to Main Content
customer-service Help
Kobe

Round Breakroom Table , 42" X 29" , Mahogany

Feedback Help us improve our product images
$577.33
  • Item: Breakroom Table
  • Shape: Round
  • Width: 42"
See full product details
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
Total: $577.33

Kobe #TKB42RNDMH44GY Specifications

  • Item: Breakroom Table
  • Shape: Round
  • Width: 42"
  • Height: 29"
  • Tabletop Color: Mahogany
  • Frame Material: Tubular Steel
  • Includes: (1) Breakroom Table; (4) Zeng Chairs
  • Type: Breakroom Table
  • Color: Mahogany; Gray
  • Depth: 42"
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,42",Rnd Breakroom Table,4 Zeng Chrs

Reviews of Kobe #TKB42RNDMH44GY