Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 48" W 29" H, Beige Tabletop

  • Zoro #: G0443480
  • Mfr #: TKB48RNDBE29BK
No Product Image Available
$683.64
  • Type: Breakroom Table
  • Item: Breakroom Table
  • Color: Beige; Black
See full product details
This item ships free.

Kobe #TKB48RNDBE29BK Specifications

  • Zoro #: G0443480
  • Mfr #: TKB48RNDBE29BK
Type: Breakroom Table Item: Breakroom Table
Color: Beige; Black Frame Material: Tubular Steel
Shape: Round Width: 48"
Includes: (1) Breakroom Table; (4) Restaurant Chairs Material: Thermal Fused Melamine Laminate (Table Top)
Depth: 48" Height: 29"
Tabletop Color: Beige Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,48",Rnd Breakroom Table,4 Rest Chrs

Reviews of Kobe #TKB48RNDBE29BK