Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 48" W 29" H, Gray Tabletop

  • Zoro #: G0443550
  • Mfr #: TKB48RNDGY44BK
No Product Image Available
$794.86
  • Type: Breakroom Table
  • Depth: 48"
  • Item: Breakroom Table
See full product details
This item ships free.

Kobe #TKB48RNDGY44BK Specifications

  • Zoro #: G0443550
  • Mfr #: TKB48RNDGY44BK
Type: Breakroom Table Depth: 48"
Item: Breakroom Table Width: 48"
Color: Gray; Black Frame Material: Tubular Steel
Shape: Round Height: 29"
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Includes: (1) Breakroom Table; (4) Zeng Chairs
Tabletop Color: Gray Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,48",Rnd Breakroom Table,4 Zeng Chrs

Reviews of Kobe #TKB48RNDGY44BK