Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 48" W 29" H, Mahogany Tabletop

  • Zoro #: G0443648
  • Mfr #: TKB48RNDMH44BK
No Product Image Available
$794.86
  • Item: Breakroom Table
  • Frame Material: Tubular Steel
  • Shape: Round
See full product details
This item ships free.

Kobe #TKB48RNDMH44BK Specifications

  • Zoro #: G0443648
  • Mfr #: TKB48RNDMH44BK
Item: Breakroom Table Frame Material: Tubular Steel
Shape: Round Color: Mahogany; Black
Includes: (1) Breakroom Table; (4) Zeng Chairs Type: Breakroom Table
Height: 29" Width: 48"
Depth: 48" Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Tabletop Color: Mahogany Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,48",Rnd Breakroom Table,4 Zeng Chrs

Reviews of Kobe #TKB48RNDMH44BK