Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 48" W 29" H, Mahogany Tabletop

  • Zoro #: G0443313
  • Mfr #: TKB48RNDMH47BY
No Product Image Available
$717.61
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Depth: 48"
  • Frame Material: Tubular Steel
See full product details
This item ships free.

Kobe #TKB48RNDMH47BY Specifications

  • Zoro #: G0443313
  • Mfr #: TKB48RNDMH47BY
Includes: (1) Breakroom Table; (4) M Chairs Depth: 48"
Frame Material: Tubular Steel Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Width: 48" Item: Breakroom Table
Type: Breakroom Table Height: 29"
Color: Mahogany; Burgundy Shape: Round
Tabletop Color: Mahogany Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,48",Rnd Breakroom Table,4 M Chrs

Reviews of Kobe #TKB48RNDMH47BY