Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Breakroom Table , 48" W 29" H, Maple Tabletop

  • Zoro #: G0443447
  • Mfr #: TKB48RNDPL47GY
No Product Image Available
$717.61
  • Depth: 48"
  • Width: 48"
  • Frame Material: Tubular Steel
See full product details
This item ships free.

Kobe #TKB48RNDPL47GY Specifications

  • Zoro #: G0443447
  • Mfr #: TKB48RNDPL47GY
Depth: 48" Width: 48"
Frame Material: Tubular Steel Type: Breakroom Table
Height: 29" Item: Breakroom Table
Shape: Round Includes: (1) Breakroom Table; (4) M Chairs
Color: Maple; Gray Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Tabletop Color: Maple Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,48",Rnd Breakroom Table,4 M Chrs

Reviews of Kobe #TKB48RNDPL47GY