Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Round Breakroom Table , 48" X 29" , Beige

  • Zoro #: G0443471
  • Mfr #: TKB48RNDBE44BE
No Product Image Available
$546.00
  • Item: Breakroom Table
  • Shape: Round
  • Width: 48"
See full product details
This item ships free.

Kobe #TKB48RNDBE44BE Specifications

  • Zoro #: G0443471
  • Mfr #: TKB48RNDBE44BE
Item: Breakroom Table Shape: Round
Width: 48" Height: 29"
Tabletop Color: Beige Frame Material: Tubular Steel
Color: Beige; Blue Depth: 48"
Includes: (1) Breakroom Table; (4) Zeng Chairs Type: Breakroom Table
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Series: Kobe
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,48 In.,Rnd Breakroom Table,4 Zeng Chrs

Reviews of Kobe #TKB48RNDBE44BE