Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Round Breakroom Table , 48" X 29" , Mahogany

  • Zoro #: G0443298
  • Mfr #: TKB48RNDMH47BK
No Product Image Available
$433.51
  • Item: Breakroom Table
  • Shape: Round
  • Width: 48"
See full product details
This item ships free.

Kobe #TKB48RNDMH47BK Specifications

  • Zoro #: G0443298
  • Mfr #: TKB48RNDMH47BK
Item: Breakroom Table Shape: Round
Width: 48" Height: 29"
Tabletop Color: Mahogany Frame Material: Tubular Steel
Type: Breakroom Table Includes: (1) Breakroom Table; (4) M Chairs
Depth: 48" Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Color: Mahogany; Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,48",Rnd Breakroom Table,4 M Chrs

Reviews of Kobe #TKB48RNDMH47BK