Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Round Breakroom Table , 48" X 29" , Maple

  • Zoro #: G0443307
  • Mfr #: TKB48RNDPL47BY
No Product Image Available
$433.41
  • Item: Breakroom Table
  • Shape: Round
  • Width: 48"
See full product details
This item ships free.

Kobe #TKB48RNDPL47BY Specifications

  • Zoro #: G0443307
  • Mfr #: TKB48RNDPL47BY
Item: Breakroom Table Shape: Round
Width: 48" Height: 29"
Tabletop Color: Maple Frame Material: Tubular Steel
Depth: 48" Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Type: Breakroom Table Color: Maple; Burgundy
Includes: (1) Breakroom Table; (4) M Chairs Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,48",Rnd Breakroom Table,4 M Chrs

Reviews of Kobe #TKB48RNDPL47BY