Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Round Breakroom Table , 48" X 29" , Mocha Walnut

  • Zoro #: G0443639
  • Mfr #: TKB48RNDMW44GY
No Product Image Available
$725.14
  • Item: Breakroom Table
  • Shape: Round
  • Width: 48"
See full product details
This item ships free.

Kobe #TKB48RNDMW44GY Specifications

  • Zoro #: G0443639
  • Mfr #: TKB48RNDMW44GY
Item: Breakroom Table Shape: Round
Width: 48" Height: 29"
Tabletop Color: Mocha Walnut Frame Material: Tubular Steel
Color: Mocha Walnut; Gray Type: Breakroom Table
Depth: 48" Includes: (1) Breakroom Table; (4) Zeng Chairs
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,48",Rnd Breakroom Table,4 Zeng Chrs

Reviews of Kobe #TKB48RNDMW44GY