Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Kobe, 30", Rnd Breakroom Table , 30" W 29" H,

  • Zoro #: G0439612
  • Mfr #: TKB30RNDMW
No Product Image Available
$145.62
  • Height: 29"
  • Frame Material: Tubular Steel
  • Item: Kobe,30",Rnd Breakroom Table
See full product details
This item ships free.

Kobe #TKB30RNDMW Specifications

  • Zoro #: G0439612
  • Mfr #: TKB30RNDMW
Height: 29" Frame Material: Tubular Steel
Item: Kobe,30",Rnd Breakroom Table Color: Mocha Walnut
Material: Thermal Fused Melamine Laminate (Table Top) Type: Breakroom Table
Width: 30" Shape: Round
Depth: 30" Tabletop Color: Mocha Walnut
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,30",Rnd Breakroom Table

Reviews of Kobe #TKB30RNDMW