Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 30" W 29" H, Mahogany Tabletop

  • Zoro #: G0440297
  • Mfr #: TKB3030MH44GY
No Product Image Available
$722.50
  • Includes: (1) Breakroom Table; (4) Zeng Chairs
  • Color: Mahogany; Gray
  • Depth: 30"
See full product details
This item ships free.

Kobe #TKB3030MH44GY Specifications

  • Zoro #: G0440297
  • Mfr #: TKB3030MH44GY
Includes: (1) Breakroom Table; (4) Zeng Chairs Color: Mahogany; Gray
Depth: 30" Type: Breakroom Table
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Frame Material: Tubular Steel
Item: Breakroom Table Width: 30"
Shape: Square Height: 29"
Tabletop Color: Mahogany Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,30",Square Brkrm Table,4 Zeng Chrs

Reviews of Kobe #TKB3030MH44GY