Skip to Main Content
customer-service Help
Kobe

Square Breakroom Table , 30" X 29" , Maple

Feedback Help us improve our product images
$295.56
  • Item: Breakroom Table
  • Shape: Square
  • Width: 30"
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Total: $295.56

Kobe #TKB3030PL47BY Specifications

  • Item: Breakroom Table
  • Shape: Square
  • Width: 30"
  • Height: 29"
  • Tabletop Color: Maple
  • Frame Material: Tubular Steel
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Color: Maple; Burgundy
  • Depth: 30"
  • Type: Breakroom Table
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,30",Square Brkrm Table,4 M Chrs

Reviews of Kobe #TKB3030PL47BY