Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Breakroom Table , 30" X 29" , Mocha Walnut

  • Zoro #: G0440391
  • Mfr #: TKB3030MW47BK
No Product Image Available
$336.33
  • Item: Breakroom Table
  • Shape: Square
  • Width: 30"
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Kobe #TKB3030MW47BK Specifications

  • Zoro #: G0440391
  • Mfr #: TKB3030MW47BK
  • Item: Breakroom Table
  • Shape: Square
  • Width: 30"
  • Height: 29"
  • Tabletop Color: Mocha Walnut
  • Frame Material: Tubular Steel
  • Color: Mocha Walnut; Black
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Depth: 30"
  • Type: Breakroom Table
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,30",Square Brkrm Table,4 M Chrs

Reviews of Kobe #TKB3030MW47BK