Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 36" W 29" H, Cherry Tabletop

  • Zoro #: G0441441
  • Mfr #: TKB3636CH44BK
No Product Image Available
$744.84
  • Includes: (1) Breakroom Table; (4) Zeng Chairs
  • Depth: 36"
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
See full product details
This item ships free.

Kobe #TKB3636CH44BK Specifications

  • Zoro #: G0441441
  • Mfr #: TKB3636CH44BK
Includes: (1) Breakroom Table; (4) Zeng Chairs Depth: 36"
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Width: 36"
Frame Material: Tubular Steel Height: 29"
Type: Breakroom Table Color: Cherry; Black
Shape: Square Item: Breakroom Table
Tabletop Color: Cherry Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,36",Square Brkrm Table,4 Zeng Chrs

Reviews of Kobe #TKB3636CH44BK