Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 36" W 29" H, Cherry Tabletop

  • Zoro #: G0441493
  • Mfr #: TKB3636CH44GY
No Product Image Available
$744.84
  • Type: Breakroom Table
  • Depth: 36"
  • Height: 29"
See full product details
This item ships free.

Kobe #TKB3636CH44GY Specifications

  • Zoro #: G0441493
  • Mfr #: TKB3636CH44GY
Type: Breakroom Table Depth: 36"
Height: 29" Width: 36"
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Color: Cherry; Gray
Item: Breakroom Table Shape: Square
Frame Material: Tubular Steel Includes: (1) Breakroom Table; (4) Zeng Chairs
Tabletop Color: Cherry Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,36",Square Brkrm Table,4 Zeng Chrs

Reviews of Kobe #TKB3636CH44GY