Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 36" W 29" H, Mahogany Tabletop

  • Zoro #: G0441563
  • Mfr #: TKB3636MH44BK
No Product Image Available
$744.84
  • Shape: Square
  • Item: Breakroom Table
  • Color: Mahogany; Black
See full product details
This item ships free.

Kobe #TKB3636MH44BK Specifications

  • Zoro #: G0441563
  • Mfr #: TKB3636MH44BK
Shape: Square Item: Breakroom Table
Color: Mahogany; Black Series: Kobe
Height: 29" Includes: (1) Breakroom Table; (4) Zeng Chairs
Frame Material: Tubular Steel Type: Breakroom Table
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Depth: 36"
Width: 36" Tabletop Color: Mahogany
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,36",Square Brkrm Table,4 Zeng Chrs

Reviews of Kobe #TKB3636MH44BK