Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 36" W 29" H, Mahogany Tabletop

  • Zoro #: G0441362
  • Mfr #: TKB3636MH47BY
No Product Image Available
$667.59
  • Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
  • Type: Breakroom Table
  • Series: Kobe
See full product details
This item ships free.

Kobe #TKB3636MH47BY Specifications

  • Zoro #: G0441362
  • Mfr #: TKB3636MH47BY
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Type: Breakroom Table
Series: Kobe Includes: (1) Breakroom Table; (4) M Chairs
Depth: 36" Height: 29"
Shape: Square Frame Material: Tubular Steel
Width: 36" Item: Breakroom Table
Color: Mahogany; Burgundy Tabletop Color: Mahogany
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,36",Square Brkrm Table,4 M Chrs

Reviews of Kobe #TKB3636MH47BY