Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 36" W 29" H, Maple Tabletop

  • Zoro #: G0441651
  • Mfr #: TKB3636PL44GY
No Product Image Available
$744.84
  • Includes: (1) Breakroom Table; (4) Zeng Chairs
  • Color: Maple; Gray
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
See full product details
This item ships free.

Kobe #TKB3636PL44GY Specifications

  • Zoro #: G0441651
  • Mfr #: TKB3636PL44GY
Includes: (1) Breakroom Table; (4) Zeng Chairs Color: Maple; Gray
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Type: Breakroom Table
Width: 36" Item: Breakroom Table
Shape: Square Frame Material: Tubular Steel
Height: 29" Depth: 36"
Tabletop Color: Maple Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,36",Square Brkrm Table,4 Zeng Chrs

Reviews of Kobe #TKB3636PL44GY