Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 36" W 29" H, Maple Tabletop

  • Zoro #: G0441399
  • Mfr #: TKB3636PL47GY
No Product Image Available
$667.59
  • Item: Breakroom Table
  • Shape: Square
  • Width: 36"
See full product details
This item ships free.

Kobe #TKB3636PL47GY Specifications

  • Zoro #: G0441399
  • Mfr #: TKB3636PL47GY
Item: Breakroom Table Shape: Square
Width: 36" Frame Material: Tubular Steel
Height: 29" Depth: 36"
Type: Breakroom Table Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Includes: (1) Breakroom Table; (4) M Chairs Color: Maple; Gray
Tabletop Color: Maple Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,36",Square Brkrm Table,4 M Chrs

Reviews of Kobe #TKB3636PL47GY