Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 36" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0441679
  • Mfr #: TKB3636MW44GY
No Product Image Available
$744.84
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
  • Shape: Square
  • Color: Mocha Walnut; Gray
See full product details
This item ships free.

Kobe #TKB3636MW44GY Specifications

  • Zoro #: G0441679
  • Mfr #: TKB3636MW44GY
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Shape: Square
Color: Mocha Walnut; Gray Depth: 36"
Series: Kobe Includes: (1) Breakroom Table; (4) Zeng Chairs
Item: Breakroom Table Frame Material: Tubular Steel
Width: 36" Type: Breakroom Table
Height: 29" Tabletop Color: Mocha Walnut
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,36",Square Brkrm Table,4 Zeng Chrs

Reviews of Kobe #TKB3636MW44GY