Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Gray Tabletop

  • Zoro #: G0442613
  • Mfr #: TKB4242GY44BE
No Product Image Available
$765.91
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
  • Color: Gray; Blue
  • Depth: 42"
See full product details
This item ships free.

Kobe #TKB4242GY44BE Specifications

  • Zoro #: G0442613
  • Mfr #: TKB4242GY44BE
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Color: Gray; Blue
Depth: 42" Series: Kobe
Height: 29" Type: Breakroom Table
Item: Breakroom Table Shape: Square
Frame Material: Tubular Steel Includes: (1) Breakroom Table; (4) Zeng Chairs
Width: 42" Tabletop Color: Gray
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,42",Sqr Breakroom Table,4 Zeng Chrs

Reviews of Kobe #TKB4242GY44BE