Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Gray Tabletop

  • Zoro #: G0442841
  • Mfr #: TKB4242GY47GY
No Product Image Available
$688.66
  • Depth: 42"
  • Height: 29"
  • Color: Gray; Gray
See full product details
This item ships free.

Kobe #TKB4242GY47GY Specifications

  • Zoro #: G0442841
  • Mfr #: TKB4242GY47GY
Depth: 42" Height: 29"
Color: Gray; Gray Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Frame Material: Tubular Steel Type: Breakroom Table
Item: Breakroom Table Width: 42"
Includes: (1) Breakroom Table; (4) M Chairs Shape: Square
Tabletop Color: Gray Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,42",Square Breakroom Table,4 M Chrs

Reviews of Kobe #TKB4242GY47GY