Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Mahogany Tabletop

  • Zoro #: G0442677
  • Mfr #: TKB4242MH44BE
No Product Image Available
$765.91
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
  • Includes: (1) Breakroom Table; (4) Zeng Chairs
  • Height: 29"
See full product details
This item ships free.

Kobe #TKB4242MH44BE Specifications

  • Zoro #: G0442677
  • Mfr #: TKB4242MH44BE
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Includes: (1) Breakroom Table; (4) Zeng Chairs
Height: 29" Width: 42"
Type: Breakroom Table Series: Kobe
Item: Breakroom Table Color: Mahogany; Blue
Shape: Square Frame Material: Tubular Steel
Depth: 42" Tabletop Color: Mahogany
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,42",Sqr Breakroom Table,4 Zeng Chrs

Reviews of Kobe #TKB4242MH44BE