Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Maple Tabletop

  • Zoro #: G0443173
  • Mfr #: TKB4242PL
No Product Image Available
$181.26
  • Depth: 42"
  • Material: Thermal Fused Melamine Laminate (Table Top)
  • Color: Maple
See full product details
This item ships free.

Kobe #TKB4242PL Specifications

  • Zoro #: G0443173
  • Mfr #: TKB4242PL
Depth: 42" Material: Thermal Fused Melamine Laminate (Table Top)
Color: Maple Item: Breakroom Table
Height: 29" Shape: Square
Type: Breakroom Table Width: 42"
Frame Material: Tubular Steel Tabletop Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,42",Square Breakroom Table,Maple

Reviews of Kobe #TKB4242PL