Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0442762
  • Mfr #: TKB4242MW44BK
No Product Image Available
$765.91
  • Item: Breakroom Table
  • Depth: 42"
  • Type: Breakroom Table
See full product details
This item ships free.

Kobe #TKB4242MW44BK Specifications

  • Zoro #: G0442762
  • Mfr #: TKB4242MW44BK
Item: Breakroom Table Depth: 42"
Type: Breakroom Table Width: 42"
Includes: (1) Breakroom Table; (4) Zeng Chairs Frame Material: Tubular Steel
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Shape: Square
Height: 29" Color: Mocha Walnut; Black
Tabletop Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,42",Sqr Breakroom Table,4 Zeng Chrs

Reviews of Kobe #TKB4242MW44BK