Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 42" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0442893
  • Mfr #: TKB4242MW47GY
No Product Image Available
$688.66
  • Color: Mocha Walnut; Gray
  • Includes: (1) Breakroom Table; (4) M Chairs
  • Width: 42"
See full product details
This item ships free.

Kobe #TKB4242MW47GY Specifications

  • Zoro #: G0442893
  • Mfr #: TKB4242MW47GY
Color: Mocha Walnut; Gray Includes: (1) Breakroom Table; (4) M Chairs
Width: 42" Height: 29"
Depth: 42" Item: Breakroom Table
Shape: Square Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Type: Breakroom Table Frame Material: Tubular Steel
Tabletop Color: Mocha Walnut Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,42",Square Breakroom Table,4 Chrs

Reviews of Kobe #TKB4242MW47GY