Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Breakroom Table , 42" X 29" , Mahogany

  • Zoro #: G0442607
  • Mfr #: TKB4242MH44BK
No Product Image Available
$643.69
  • Item: Breakroom Table
  • Shape: Square
  • Width: 42"
See full product details
This item ships free.

Kobe #TKB4242MH44BK Specifications

  • Zoro #: G0442607
  • Mfr #: TKB4242MH44BK
Item: Breakroom Table Shape: Square
Width: 42" Height: 29"
Tabletop Color: Mahogany Frame Material: Tubular Steel
Type: Breakroom Table Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Depth: 42" Color: Mahogany; Black
Includes: (1) Breakroom Table; (4) Zeng Chairs Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,42",Sqr Breakroom Table,4 Zeng Chrs

Reviews of Kobe #TKB4242MH44BK