Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 48" W 29" H, Cherry Tabletop

  • Zoro #: G0443919
  • Mfr #: TKB4848CH47BY
No Product Image Available
$721.31
  • Frame Material: Tubular Steel
  • Color: Cherry; Burgundy
  • Height: 29"
See full product details
This item ships free.

Kobe #TKB4848CH47BY Specifications

  • Zoro #: G0443919
  • Mfr #: TKB4848CH47BY
Frame Material: Tubular Steel Color: Cherry; Burgundy
Height: 29" Includes: (1) Breakroom Table; (4) M Chairs
Width: 48" Depth: 48"
Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs) Type: Breakroom Table
Item: Breakroom Table Shape: Square
Tabletop Color: Cherry Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,48",Square Breakroom Table,4 Chrs

Reviews of Kobe #TKB4848CH47BY