Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 48" W 29" H, Mahogany Tabletop

  • Zoro #: G0443858
  • Mfr #: TKB4848MH47BE
No Product Image Available
$721.31
  • Series: Kobe
  • Height: 29"
  • Depth: 48"
See full product details
This item ships free.

Kobe #TKB4848MH47BE Specifications

  • Zoro #: G0443858
  • Mfr #: TKB4848MH47BE
Series: Kobe Height: 29"
Depth: 48" Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Type: Breakroom Table Frame Material: Tubular Steel
Shape: Square Color: Mahogany; Blue
Includes: (1) Breakroom Table; (4) M Chairs Item: Breakroom Table
Width: 48" Tabletop Color: Mahogany
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,48",Square Breakroom Table,4 Chrs

Reviews of Kobe #TKB4848MH47BE