Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 48" W 29" H, Maple Tabletop

  • Zoro #: G0444302
  • Mfr #: TKB4848PL
No Product Image Available
$544.77
  • Height: 29"
  • Depth: 48"
  • Width: 48"
See full product details
This item ships free.

Kobe #TKB4848PL Specifications

  • Zoro #: G0444302
  • Mfr #: TKB4848PL
Height: 29" Depth: 48"
Width: 48" Material: Thermal Fused Melamine Laminate (Table Top)
Color: Maple Frame Material: Tubular Steel
Item: Breakroom Table Shape: Square
Type: Breakroom Table Tabletop Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,48",Square Breakroom Table,Maple

Reviews of Kobe #TKB4848PL