Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Breakroom Table , 48" W 29" H, Mocha Walnut Tabletop

  • Zoro #: G0444059
  • Mfr #: TKB4848MW47BK
No Product Image Available
$721.31
  • Frame Material: Tubular Steel
  • Item: Breakroom Table
  • Width: 48"
See full product details
This item ships free.

Kobe #TKB4848MW47BK Specifications

  • Zoro #: G0444059
  • Mfr #: TKB4848MW47BK
Frame Material: Tubular Steel Item: Breakroom Table
Width: 48" Shape: Square
Series: Kobe Material: Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Includes: (1) Breakroom Table; (4) M Chairs Height: 29"
Color: Mocha Walnut; Black Type: Breakroom Table
Depth: 48" Tabletop Color: Mocha Walnut
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,48",Square Breakroom Table,4 Chrs

Reviews of Kobe #TKB4848MW47BK