Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Breakroom Table , 48" X 29" , Mocha Walnut

  • Zoro #: G0444390
  • Mfr #: TKB4848MW44GY
No Product Image Available
$830.92
  • Item: Breakroom Table
  • Shape: Square
  • Width: 48"
See full product details
This item ships free.

Kobe #TKB4848MW44GY Specifications

  • Zoro #: G0444390
  • Mfr #: TKB4848MW44GY
Item: Breakroom Table Shape: Square
Width: 48" Height: 29"
Tabletop Color: Mocha Walnut Frame Material: Tubular Steel
Series: Kobe Type: Breakroom Table
Depth: 48" Includes: (1) Breakroom Table; (4) Zeng Chairs
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Color: Mocha Walnut; Gray
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kobe,48 In.,Sqr Breakroom Table,4 Zeng Chrs

Reviews of Kobe #TKB4848MW44GY